Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan Scientific and Medical™ BP5MS GC Capillary Column

SGE GC column BP5MS is an optimized silphenylene column for general purpose MS analysis

$358.00 - $575.00

Specifications

Material 5% Phenyl Polysilphenylene-siloxane
Temperature Range -40°C to +330/350°C
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Film Thickness Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Film Thickness Length (Metric) Price Quantity & Availability  
03-350-360
View Documents
Trajan Scientific and Medical™
054308
0.25 mm 0.25 µm 15 m
Each for $358.00
Add to cart
 
03-350-361
View Documents
Trajan Scientific and Medical™
054310
0.25 mm 0.25 µm 30 m
Each for $575.00
Add to cart
 
Description

Description

  • Perfect for 5% GCMS analysis
  • Optimized silphenylene content for general purpose MS analyses
Specifications

Specifications

5% Phenyl Polysilphenylene-siloxane
-40°C to +330/350°C
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit