GE Healthcare Superose™ 6 Increase Columns Available on GSA/VA Contract for Federal Government customers only.

High-resolution size-exclusion chromatography for studying large proteins and complexes.   GE Healthcare Lifescience™ Superose™ 6 Increase Columns delivers high quality in size exclusion chromatography (SEC).

Manufacturer: GE Healthcare 29091598

 View more versions of this product

Catalog No. 45-003-212

  Check Availability
Add to Cart

    Specifications

    Flow Rate 0.04mL/min.
    Material Borosilicate glass
    Ligand Type Cross-linked agarose
    Particle Size 8.6μm
    Support Type Titatium frit
    Height (Metric) 300mm
    Max. Pressure 435 psi
    pH Range 3 to 12
    Storage Requirements 4° to 30° in 20% ethanol
    Diameter (Metric) Inner 3.2mm
    Product Type Superose 6 Increase 3.2/300

    Superose™ 6 Increase pre-packed columns deliver the quality and high resolution in size exclusion chromatography (SEC) — even for large proteins and aggregates.

    Increased performance

    • Higher resolution than traditional Superose 6 columns
    • Wide fractionation range (Mr from 5,000 to 5,000,000)
    • Withstands high-pH cleaning

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit