Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Stainless-Steel Spatulas
GREENER_CHOICESCI_ED

Catalog No. s09576 Shop All Supertek Scientific Products
Click to view available options
Length (Metric):
22.5 cm

Catalog No. S09576

Supplier: Supertek™ CH12218A

Only null left
Add to Cart
Edge
Add to Cart

Stainless-steel composition adds durability.

  • Round bladed at one end with square blade on other
  • Non rusted
  • Easy to use
  • Length: 22.5 cm (9 in.) with 5 x 0.78 cm (2 x 0.31 in.) flat ends

Specifications

Autoclavable Autoclavable
Shape Flat Round End, Square End
Product Type Spatula
Length (English) 9 in.
Includes Flat round bladed at one end with square blade on other
Material Stainless Steel
Length (Metric) 22.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.