Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Support Ring With Opening



The United Scientific™ Support Ring with Opening is ideal for use with funnels, boiling flasks, and separatory funnels.
$5.70 - $6.80
Specifications
Quantity | 1 Ea. |
---|---|
Type | Support Ring |
Material | Zinc-plated Steel |
Color | Silver |
Jaw Type | Open Ring |
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
S89611
![]() ![]() |
United Scientific™
UNOSR01 |
50.8 mm |
Each for $5.70
|
|
|||||
S89612
![]() ![]() |
United Scientific™
UNOSR02 |
63.5 mm |
Each for $6.45
|
|
|||||
S89613
![]() ![]() |
United Scientific™
UNOSR03 |
82.55 mm |
Each for $6.80
|
|
|||||
Description
Open, Steel rod, zinc-plated extension support rings for use with funnels, boiling flasks, and separatory funnels.
- Rod diameter 7 mm (0.27 in.) and the straight rod portion of each is 7.25 in. (184 mm) long
- Available in 2 in., 2.5 in., and 3.25 in. Inner Diameter
Specifications
1 Ea. | |
Zinc-plated Steel | |
Open Ring |
Support Ring | |
Silver |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title