Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ Supreno™ SE SU-690 Nitrile Gloves
SCI_ED

Catalog No. S28993 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
X-Large
This item is not returnable. View return policy

Catalog No. S28993

Supplier: Ansell SU690M/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

This item is not returnable. View return policy

Powder free, durable nitrile exam gloves offers advanced barrier protection against contaminants and is ideal for long wear times and demanding jobs.

Nitrile glove alleviates potential adverse reactions associated with natural latex protein.

  • Provides unparalleled strength, durability and comfort
  • Interior polymer coating provides easy donning
  • Textured fingers ensure consistent grip
  • Length: 9.6 in. (24 cm)
  • Fingertip thickness: 7.1 mil
  • Violet Blue
  • Lowest pinhole rates (AQL 0.65) set a new standard for protection
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Medium
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
Model SU-690
Length (Metric) 24.5 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.