Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ SureCast™ Acrylamide Solution (40%)

Catalog No. hc2040
Encompass_Preferred
Click to view available options
Quantity:
450 mL

Experience superior performance, shelf life and convenience using SureCast polyacrylamide gel casting solutions.

Experience superior performance, shelf life and convenience using Invitrogen™ SureCast™ polyacrylamide gel casting solutions.

Acrylamide is a major ingredient in polyacrylamide gels used for separating proteins during polyacrylamide gel electrophoresis (PAGE). The SureCast Polyacrylamide Solution can be used to prepare single-percentage and gradient gels using the SureCast Handcast System or in other hand casting systems.

Product Features:
  • Acrylamide solution for casting polyacrylamide gels
  • Room temperature storage
  • Long shelf life
  • High purity
  • Safer alternative to powdered acrylamide
  • Concentrated to enable broader range of gel percentages to cast
  • Bis-acylamide ratio of 29:1

Recommended Storage

Room Temperature

Warranty and Services

Up to 12 months

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
Product Line SureCast
Type 40% Acrylamide Solution
Quantity 450 mL
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.