Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Suspended Wood Cabinet, 24 in. Wide
GREENER_CHOICE

Catalog No. p-7146156 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB2571SM1 Natural Stain Maple Veneer
FB2571SM2 Honey Stain Maple Veneer
FB2571SM3 Amber Stain Maple Veneer
FB2571SM4 Auburn Stain Maple Veneer
FB2571SM5 Harvest Stain Maple Veneer
FB2571SM7 Mocha Stain Maple Veneer
FB2571SO1 Natural Stain Oak Veneer
FB2571SO2 Honey Stain Oak Veneer
FB2571SO3 Amber Stain Oak Veneer
FB2571SO4 Auburn Stain Oak Veneer
FB2571SO5 Harvest Stain Oak Veneer
FB2571SO7 Mocha Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB2571SM1
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Suspended Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Suspended Wood Cabinet Height (23.375 in.) tall
  • Made from hand selected premium rotary cut maple veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Each suspended cabinet is furnished with complete hanging hardware
  • These suspended cabinets are designed to be hung from one of the Fisherbrand table systems

Compliance

SEFA 8

Specifications

Product Type Cabinet
Height (English) 23.375 in.
Width (English) 24 in.
Warranty 2 years
Depth (Metric) 58.1 cm
Height (Metric) 59.4 cm
Width (Metric) 61 cm
Color Natural Stain
No. of Drawers 4
Cabinet Type Suspended
Certifications/Compliance SEFA 8
Depth (English) 22.875 in.
Material Maple Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.