Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sphergo Swivel™ Disposable Cleanroom Scrubbing Pad
SDP

Catalog No. 18366489 Shop All New Pig Corporation Products
Click to view available options
Disposable:
Single-use

Disposable cleaning pad with built-in scrubbers for aggressive cleaning.

  • For use with Sphergo Swivel Cleaning Tools
  • 19 x 5 x 0.5 in.
  • Built-in scrubbers for aggressive cleaning and stain-removal
  • Ideal for use in cleanrooms
  • Bag-in-bag packaging for cleanroom application
  • Single-use application to reduce risk of cross-contamination
  • Compatible with chlorine bleach, hydrogen peroxide, and other common disinfectants
  • USP 797 Compliant
  • Bonded edges improve performance greatly, reducing linting for a cleaner clean
  • 240-300 sq ft cleaning coverage
  • Absorbs 7 x its weight in liquid
  • Channels efficiently pick up and retain dirt in pad
  • Embossed pattern reduces friction for less strain on workers
  • Hook-and-loop backing provides a more aggressive hold, making it the ideal choice for walls
  • Eco-friendly manufacturing with no chemical dyes used in the process
  • 50% post-consumer recycled content
  • Quantity: 240 pads

Specifications

Product Type Mopping System
Bristle Material Microfiber
Bristle Type Pad
Color-coded No
Scent Unscented
Sterility Non-sterile
Dimensions (L x W x H) 19 x 5 x 0.5 in.
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.