Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Syncronis™ C18 Columns

Catalog No. 97102052130
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.7 μm
3 μm
5 μm
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
97-102-052130 50 mm 2.1 mm 1.7 μm
97-105-052130 50 mm 2.1 mm 5 μm
97-105-054630 50 mm 4.6 mm 5 μm
97-105-102130 100 mm 2.1 mm 5 μm
97-105-104630 100 mm 4.6 mm 5 μm
97-105-152130 150 mm 2.1 mm 5 μm
97-105-153030 150 mm 3 mm 5 μm
97-105-154630 150 mm 4.6 mm 5 μm
97-105-252130 250 mm 2.1 mm 5 μm
97-105-253030 250 mm 3 mm 5 μm
97-105-254030 250 mm 4 mm 5 μm
97-105-254630 250 mm 4.6 mm 5 μm
97-105-154030 150 mm 4 mm 5 μm
97-102-032130 30 mm 2.1 mm 1.7 μm
97-102-054630 50 mm 4.6 mm 1.7 μm
97-102-102130 100 mm 2.1 mm 1.7 μm
97-105-012101 10 mm 2.1 mm 5 μm
97-105-014001 10 mm 4 mm 5 μm
03-452-161 50 mm 3 mm 3 μm
03-452-163 100 mm 2.1 mm 3 μm
03-452-164 100 mm 3 mm 3 μm
03-452-165 100 mm 4.6 mm 3 μm
03-452-166 150 mm 2.1 mm 3 μm
03-452-167 150 mm 4.6 mm 3 μm
97-105-053030 50 mm 3 mm 5 μm
03-452-159 30 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 97-102-052130 Supplier Thermo Scientific™ Supplier No. 97102052130
Add to Cart
Add to Cart

Use for hydrophobic interaction reversed-phase separations.

Achieve repeatable and consistent liquid chromatography (LC) separations using Thermo Scientific™ Syncronis™ C18 columns. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and ensure robust, high-resolution separations. Double end-capping provides extra surface coverage and inertness toward basic compounds. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.

Highly Reproducible Separations
  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Dense surface coverage of silica minimizes secondary interactions and peak tailing
  • Double endcapped for extra surface coverage
Exceptional Column-to-Column Consistency
  • Manufactured, packed, and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency, and peak symmetry specifications
  • Enhanced automated packing process
Available in Three Particle Sizes
  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations, and 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 50 mm
Max. Pressure 18130 psi (1250 bar)
Particle Size 1.7 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Syncronis
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 16%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.