Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Syncronis™ C18 HPLC Columns

Catalog No. 03253982
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
30 mm
150 mm
250 mm
Diameter (Metric):
10 mm
20 mm
25 mm
30 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-253-982 150 mm 10 mm Preparative Column, Standard
03-253-990 8 mm 10 mm Guard Column
03-253-991 20 mm 10 mm Guard Column
03-253-993 30 mm 10 mm Guard 1/16 in.
03-253-994 30 mm 10 mm Guard 1/8 in.
03-253-983 150 mm 20 mm Preparative Column, Standard
03-253-984 150 mm 25 mm Preparative Column, Xtended Life
03-253-987 250 mm 10 mm Preparative Column, Standard
03-253-988 250 mm 20 mm Preparative Column, Standard
03-253-989 250 mm 25 mm Preparative Column, Xtended Life
03-253-986 150 mm 30 mm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-253-982 Supplier Thermo Scientific™ Supplier No. 97105159070A
Add to Cart
Add to Cart

Robust separations with highly pure, high surface area silica that is double endcapped Syncronis C18 preparative HPLC columns with inertness toward basic compounds.

Attain repeatable and consistent LC separations for your scale up purification needs with Thermo Scientific™ Syncronis™ C18 reversed phase preparative HPLC columns. These preparative HPLC columns have extremely pure, high surface area silica with dense stationary phase coverage to minimize secondary interactions and ensure robust, high-resolution separations. Double endcapping provides additional surface coverage and inertness toward basic compounds. Columns come in a variety of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Highly Reproducible Separations

  • Rigorously tested stationary phase bonded to the highest quality silica ensures consistent, predictable LC performance.

Enhanced Resolution and Sensitivity

  • Dense surface coverage of silica minimizes secondary interactions and peak tailing.
  • Double endcapped for extra surface coverage.
  • C18 (USP L1) selectivity.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 10 mm
Length (Metric) 150 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 16%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.