Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Syncronis™ PREP HILIC HPLC Columns

Catalog No. 03254004
Change view
Click to view available options
Length (Metric):
20 mm
30 mm
250 mm
Diameter (Metric):
10 mm
20 mm
25 mm
30 mm
50 mm
Column Format:
Guard 1/16 in.
Guard 1/8 in.
Guard Column
Preparative Column, Standard
Preparative Column, Xtended Life
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-254-004 30 mm 10 mm Guard 1/8 in.
03-254-001 20 mm 10 mm Guard Column
03-254-003 30 mm 10 mm Guard 1/16 in.
03-254-005 30 mm 20 mm Guard 1/16 in.
03-254-006 30 mm 20 mm Guard 1/8 in.
03-253-995 250 mm 20 mm Preparative Column, Standard
03-253-996 250 mm 25 mm Preparative Column, Xtended Life
03-253-997 250 mm 30 mm Preparative Column, Standard
03-253-998 250 mm 30 mm Preparative Column, Xtended Life
03-254-000 250 mm 50 mm Preparative Column, Xtended Life
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-254-004 Supplier Thermo Scientific™ Supplier No. 97505019323B
Add to Cart
Add to Cart

Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.

Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Alternative Selectivity

  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes.
  • No need for ion-pair or derivatization.
  • Enhanced sensitivity with MS detection.
  • Highly organic mobile phase facilitates desolvation in ESI-MS.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard 1/8 in.
Diameter (Metric) 10 mm
For Use With Guard Column Requires Use of Preparative Guard Holder, 887-031
Length (Metric) 30 mm
Max. Pressure 2200 psi (152 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type None
Stationary Phase Zwitterionic
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 5%
Column Type HILIC
Endcapped No
Phase HILIC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.