Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Syncronis™ Silica HPLC Columns

Catalog No. 97002054630
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Particle Size:
1.7 μm
3 μm
5 μm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
97-002-054630 50 mm 4.6 mm 1.7 μm
97-005-152130 150 mm 2.1 mm 5 μm
97-005-154630 150 mm 4.6 mm 5 μm
97-005-253030 250 mm 3 mm 5 μm
97-005-254630 250 mm 4.6 mm 5 μm
97-005-014001 10 mm 4 mm 5 μm
97-005-032130 30 mm 2.1 mm 5 μm
97-005-052130 50 mm 2.1 mm 5 μm
97-005-053030 50 mm 3 mm 5 μm
97-005-103030 100 mm 3 mm 5 μm
97-005-104630 100 mm 4.6 mm 5 μm
97-005-153030 150 mm 3 mm 5 μm
97-005-154030 150 mm 4 mm 5 μm
97-002-103030 100 mm 3 mm 1.7 μm
97-002-052130 50 mm 2.1 mm 1.7 μm
03-452-157 100 mm 4.6 mm 3 μm
03-452-156 50 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 97-002-054630 Supplier Thermo Scientific™ Supplier No. 97002054630

Maximize liquid chromatography reproducibility and laboratory productivity using Syncronis Silica LC Columns.

Optimize the reproducibility of normal phase chromatographic separations using Thermo Scientific™ Syncronis™ Silica LC Columns. Highly pure, base-deactivated, high surface area silica media ensure robust, high-resolution separations of nonpolar and moderately polar organic compounds by normal phase chromatography. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis and quality control.

Excellent Reproducibility in Normal Phase Chromatography

 

  • Highest quality silica ensure consistent, predictable LC performance
  • Exceptional Column-to-Column Consistency
  • Manufactured, packed and tested in ISO-9000-accredited facilities
  • Every column individually tested to meet stringent retention, efficiency and peak symmetry specifications
  • Enhanced automated packing process

Available in Three Particle Sizes

  • 1.7μm for rapid ultrahigh-performance LC (UHPLC) separations
  • 3μm and 5μm for more traditional HPLC analysis
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
For Use With HPLC
Length (Metric) 50 mm
Max. Pressure 18130 psi (1250 bar)
Particle Size 1.7 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 320 m²/g
Temperature 60°C
USP Type L3
Stationary Phase Silica
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Normal Phase
Phase Normal Phase
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.