Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Allihn Condenser
GREENER_CHOICESDP

Catalog No. 31500791 Shop All Kemtech Products
Click to view available options
Description:
Hose Connection: 10mm
Hose Connection: 8mm
Hose connection: 8mm O.D.
Standard Taper Joint No:
14/20
19/22
24/40
29/42
Length (Metric) Jacket:
120 mm
200 mm
300 mm
400 mm

Catalog No. 31-500-791

Supplier: Synthware™ C259300

Only null left
Add to Cart
Add to Cart

With joints at the top and the bottom

  • With standard taper outer joint at top and lower inner drip tip joint
  • Both joints of same size

Specifications

Material Borosilicate Glass (3.3)
For Use With (Application) Distillation
For Use With (Equipment) Distillation Head
No. of Bulbs None
Standard Taper Joint No 19/22
Length (Metric) Jacket 300 mm
Description Hose Connection: 8mm
Type Allihn Condenser
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.