Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Liebig Condenser
GREENER_CHOICESDP

Catalog No. 31500815
Click to view available options
Standard Taper Joint No:
14/20
19/22
24/40
Length (Metric) Jacket:
100 mm
120 mm
180 mm
200 mm
250 mm
300 mm
400 mm
500 mm

With standard taper outer joint at the top and lower inner drip tip joint

  • Joints of same size

Specifications

For Use With (Equipment) Distillation Head
No. of Bulbs None
For Use With (Application) Distillation
Includes RC14, R201402
Material Glass
Standard Taper Joint No 24/40
Length (Metric) Jacket 250 mm
Type Liebig Condenser
Description Hose Connection: 10mm O.D.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.