Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Low Form Gooch Crucibles

Shop All Kemtech Products


Click to view available options
Capacity (Metric):
15 mL
30 mL
Porosity:
Coarse
Medium
Description
- Low form gooch crucible with fritted disc
- Available in medium or coarse porosities
Specifications
Specifications
| Color | Clear |
| Description | Gooch Crucible |
| Material | Glass |
| For Use With (Application) | Organic Synthesis |
| Quantity | 1 |
| Capacity (Metric) | 15 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 20 mm |
| Product Type | Gooch crucible |
| Porosity | Medium |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction