Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Mineral Oil Bubbler



Click to view available options
Height (Metric):
185 mm
220 mm
500 mm
Width (Metric):
80 mm
92 mm
Description
- With 10 mm O.D. hose connection.
Specifications
Specifications
Material | Borosilicate Glass (3.3) |
Type | Oil Bubbler |
Diameter (English) Outside | 1 in. |
Diameter (Metric) Outside | 26 mm |
Height (English) | 19.7 in. |
Height (Metric) | 500 mm |
Width (English) | 3.1 in. |
Width (Metric) | 80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction