Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ West Condenser, with Removable Hose Connections



Click to view available options
Standard Taper Joint No:
14/20
24/40
Length (Metric) Jacket:
100 mm
110 mm
190 mm
200 mm
300 mm
Description
- Top standard taper outer joint and lower drip tip joint of same size
Specifications
Specifications
Material | Glass |
Standard Taper Joint No | 24/40 |
Type | West Condenser |
Length (Metric) Jacket | 190 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction