Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Minisart™ Air Syringe Filter with Needle
Click to view available options
:
Minisart™ Air Syringe Filter with Needle; Pore Size: 0.2 μm
Description
- 0.2 μm PTFE membrane
- MBS housing
- Venting Needle outlet
- Gamma sterile
- Double packaged for isolators
- Air/gas

Specifications
Specifications
Disposable | Reusable |
Filter Type | Air Syringe Filter |
For Use With (Equipment) | Minisart Air Syringe Filter |
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
Sterility | Sterile |
Housing Material | MBS |
No. per Pack | 50 Pk. |
Packaging | Double packaged for isolators |
Quantity | 50/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction