Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Syringe Needles
GREENER_CHOICESDP

Catalog No. p-7180046 Shop All Kemtech Products
Click to view available options
Length (Metric):
180 mm
200 mm
300 mm

Long needle used for solvent retrieval.

Specifications

Material Stainless Steel
Needle Gauge 18 G
For Use With (Application) Organic Synthesis
Length (Metric) 200 mm
Quantity 1 Ea.
Length (Metric) Needle 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.