Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Syringes Fitted with Luer Lock Valve
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
100 mL
Description
- Maximum inertness for liquid or gas samples
- Suitable for manual dispenser/diluter applications
- High accuracy of dispensed volume
- Syringes are autoclavable when plunger is removed

Specifications
Specifications
Accuracy | ± 1% |
Autoclavable | Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
Description | Pre-fitted with Luer Lock Valve |
Product Type | Syringe |
Model | 100 MR-VLLMA-GT |
Quantity | 1 Ea. |
Volume (Metric) | 100 mL |
Connection Type | Luer Lock, Kel-F Luer Cones |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction