Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ S 25 N Dispersing Tool - ST
SDP

Catalog No. 01183078 Shop All IKA Works Products
Click to view available options
Volume Range (Metric):
1 to 100 mL
1 to 50 mL
10 mL to 1.5 L
50 mL to 2 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Suitable for dispersing instrument T 25 digital

ST tools are recommended for use with tissue and other fibrous materials

Specifications

Product Type Dispersing Element
Volume Range (Metric) 50 mL to 2 L
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Length (Metric) Shaft 194 mm
Material PTFE, 316L Stainless Steel PT
For Use With (Equipment) S 25 N 25 G ST
Model S 25N-25G-ST
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.