Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ T 25 Easy Clean Digital Dispensing Instrument
SDP

Catalog No. 01183058 Shop All IKA Works Products
Change view
Click to view available options
Speed:
3000 to 25,000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-058 3000 to 25,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-058 Supplier IKA™ Supplier No. 25002561
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance digital dispersing instrument with electronic speed control.

  • Compatible with all S 25 tools.
  • Suitable for homogenizing medical samples, emulsifying cosmetics, or suspending coatings.
  • In combination with an IKA laboratory reactor it is also possible to conduct dispersion tasks under vacuum or pressure.
  • Quick and easy cleaning of the easy clean dispersing tools, no disassembling required
  • Brushless motor guarantees dust-free and silent operation.
  • USB interface for control and documentation via labworldsoft™ software.
  • Timer/counter function.
  • Increased safety through tool recognition and IP-class

Specifications

Speed 3000 to 25,000 rpm
Voltage 100/120 V
Wattage 500 W Motor Input, 400 W Output
Volume Range (Metric) 0.001 to 2 L
Diameter (Metric) 13 mm
Dimensions (L x W x H) 161 x 89 x 270 mm (6.3 x 3.5 x 10.6 in.)
Height (English) 10.6 in.
Height (Metric) 270 mm
Length (English) 6.3 in.
Length (Metric) 161 mm
Width (English) 3.5 in.
Width (Metric) 89 mm
Display LED
Includes USB interface
Model T 25
Viscosity 5000 mPas
Weight (Metric) 3.0 kg
Product Type Basic Disperser
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.