Learn More
Simport™ Scientific T340 Colored Closures w/Washer Seal and w/o Loop for Microcentrifuge Tubes
Shop All Simport Scientific ProductsDescription
- Made of polypropylene
- Autoclavable
- Will withstand temperatures from -196°C to +121°C
- Certified RNase, DNase, DNA and Pyrogen free
- Can be color coded with Capinserts™
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, Pyrogen and DNA-free |
| Product Type | Microtube Cap Insert |
| Includes | Washer seal |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Color | Brown |
| No. per Pack | 1000 Pk. |
| Sterility | Non-sterile |
| For Use With (Equipment) | Micrewtube Microcentrifuge Tube |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.