Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Digital Light Duty Orbital Shaker
SCI_ED

Option of shakers with 0.1 to 0.59 in. (3 to 15mm) orbit that are ideal for a wide variety of shaking applications.

Specifications

Electrical Requirements 120 V, 50/60 Hz
Wattage 25 W
Amperage 5 A
Product Type Orbital Shaker
Certifications/Compliance CE
View More Specs

Products 3
Catalog Number Mfr. No. Orbit Speed Range Dimensions (LxW) Platform Price Quantity & Availability  
Catalog Number Mfr. No. Orbit Speed Range Dimensions (LxW) Platform Price Quantity & Availability  
S38768
SCI_ED
View Documents
OHAUS™
30391912/EMD
15 mm 40 to 300 rpm 29.9 x 22.2 cm (11.75 x 8.75 in.) N/A N/A N/A
S38769
SCI_ED
Accessories View Documents
OHAUS™
30391898
3 mm 100 to 1200 rpm 29.9 x 22.2 cm (11.75 x 8.75 in.) N/A N/A N/A
S38793
SCI_ED
Accessories View Documents
OHAUS™
30391905/EMD
3 mm 100 to 1200 rpm 27.9 x 20 cm (11 x 7.75 in.) N/A N/A N/A
Description

Description

Tray includes a non-skid rubber mat. Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray.

  • Low-profile design so that shaker takes up less space and easily fits into most fume hoods and incubators
  • Cast-aluminum base offers durability and added stability
  • Variable-speed microprocessor control provides consistent uniform shaking action
  • Permanently lubricated ball bearings and maintenance-free
  • Brushless motor
  • DC motor provides reliable service and continuous-duty operation
  • LED display touchpad controls with easy-to-read, independent LED displays for speed and time enable operator to view both settings at once
  • Display provides repeatable and accurate results every time and is easily visible across lab benches
  • Timer will display elapsed time, or when programmed to user-defined limit will shut off unit when time reaches zero
  • Display will show last used settings even after power has been turned off
  • Electrical requirements: 120V 50/60Hz, 5A, 25w
  • Units can be run in coldrooms, incubators and CO2 environments: Model 1000-3, -10° to +60°C (14° to +140°F); Model 1000-15, -10° to +40°C (14° to +104°F)

Warranty and Services

2-Year

Specifications

Specifications

120 V, 50/60 Hz
5 A
CE
50/60 Hz
4 in.
Digital Microprocessor
Standard 3-prong grounded plug.
25 W
Orbital Shaker
US Plug
Aluminum
25 lb.
LED
1 sec. to 160 hr.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.