Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Stainless-steel Support Stands
Cast Iron Support Stand
$853.20 - $1127.52
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (English) Rod | Length (Metric) Rod | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Length (English) Rod | Length (Metric) Rod | Material | Price | Quantity & Availability | ||
02-216-325
|
Troemner™
30392340 |
For heavy duty mixers, 12 in. max vessel size | 60 in. | 152.4 cm | Cast Iron, Stainless Steel |
Each for $1,127.52
|
|
||
02-216-322
|
Troemner™
30392337 |
Standard and heavy duty support stand | 36 in. | 91.4 cm | Cast Iron (Base), Stainless Steel (Rod) |
Each for $955.80
|
|
||
02-216-321
|
Troemner™
30392336 |
For heavy duty mixers | 28 in. | 71.1 cm | Cast Iron, Stainless Steel |
Each for $853.20
|
|
||
02-216-324
|
Troemner™
30392339 |
For heavy duty mixers, 12 in. max vessel size | 48 in. | 121.9 cm | Cast Iron, Stainless Steel |
Each for $1,009.80
|
|
||
02-216-323
|
Troemner™
30392338 |
For heavy-duty mixers, cylindrical vessels up to 120 in. dia. | 40 in. | 101.6 cm | Stainless Steel (Support Stands) |
Each for $921.78
|
|
||
Description
- Four point cast iron base
- Designed to accommodate vessels up to 12 in. (30.5cm) in diameter to sit close to the support rod
- Rubber cushion on each of the four corners
- Base area is 16.5 in. (41.9cm) across by 12 in. (30.5cm) deep overall
- Ideal for Heavy Duty Mixers
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title