Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tall Form Crucible with Cover
SDPSCI_ED

Catalog No. S139640 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
1.3 mL
5 mL
10 mL
15 mL
25 mL
30 mL
40 mL
50 mL
100 mL
250 mL
Diameter (Metric) Outer:
15 mm
24 mm
31 mm
35 mm
40 mm
43 mm
50 mm
53 mm
65 mm
88 mm
Height (Metric):
15 mm
20 mm
26 mm
29 mm
32 mm
37 mm
40 mm
43 mm
54 mm
72 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S139640 5 mL 24 mm 20 mm
S139639 1.3 mL 15 mm 15 mm
S139641 10 mL 31 mm 26 mm
S139642 15 mL 35 mm 29 mm
S139643 25 mL 40 mm 32 mm
S139644 30 mL 43 mm 37 mm
S139645 40 mL 50 mm 40 mm
S139646 50 mL 53 mm 43 mm
S139647 100 mL 65 mm 54 mm
S139648 250 mL 88 mm 72 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. S139640 Supplier United Scientific™ Supplier No. JCT005
Add to Cart
Add to Cart
This item is not returnable. View return policy

These tall form crucibles offer laboratory grade porcelainware at substantial cost savings.

  • High resistance to acids and alkalis, not including hydrofluoric acid
  • Autoclavable and glazed inside and out (except for outside bottom and rim)
  • Designed to withstand temperatures up to 1150°C
  • To prevent thermal stress cracks, temperature change rate should not exceed 200°C per hour
  • Covers are included

Specifications

Material Porcelain
Capacity (Metric) 5 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 24 mm
Height (Metric) 20 mm
Product Type Crucible
Shape Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.