Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Tall Form Crucible with Cover



Click to view available options
Capacity (Metric):
1.3 mL
5 mL
10 mL
15 mL
25 mL
30 mL
40 mL
50 mL
100 mL
250 mL
Diameter (Metric) Outer:
15 mm
24 mm
31 mm
35 mm
40 mm
43 mm
50 mm
53 mm
65 mm
88 mm
Height (Metric):
15 mm
20 mm
26 mm
29 mm
32 mm
37 mm
40 mm
43 mm
54 mm
72 mm
Description
- High resistance to acids and alkalis, not including hydrofluoric acid
- Autoclavable and glazed inside and out (except for outside bottom and rim)
- Designed to withstand temperatures up to 1150°C
- To prevent thermal stress cracks, temperature change rate should not exceed 200°C per hour
- Covers are included
Specifications
Specifications
Material | Porcelain |
Capacity (Metric) | 250 mL |
Autoclavable | Autoclavable |
Diameter (Metric) Outer | 88 mm |
Height (Metric) | 72 mm |
Product Type | Crucible |
Shape | Tall Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction