Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Tall Form Glass Weighing Bottles with Stopper
Click to view available options
Capacity (Metric):
5 mL
15 mL
25 mL
60 mL
Description
Includes
Bottle, Stopper
- Tall form weighing bottle
- Made from borosilicate 3.3 glass
- Includes interchangeable, ground glass stopper
- Both dish and stopper are autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Closure Size | 1.5 cm |
Diameter (Metric) | 20 mm |
Product Type | Tall Form |
Height (Metric) | 40 mm |
Capacity | 5 mL |
Capacity (Metric) | 5 mL |
Capacity (English) | 0.17 oz. |
Color | Clear |
For Use With (Application) | Weigh Samples |
Material | Borosilicate Glass |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction