Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Tall Form Glass Weighing Bottles with Stopper
SCI_ED

Catalog No. s40578 Shop All Eisco Products
Click to view available options
Capacity (Metric):
5 mL
15 mL
25 mL
60 mL

Includes

Bottle, Stopper

Tall form glass weighing bottles with glass stoppers are made from high quality borosilicate 3.3 glass. The stoppers are interchangable and ground for easy insertion/removal. Autoclavable.

  • Tall form weighing bottle
  • Made from borosilicate 3.3 glass
  • Includes interchangeable, ground glass stopper
  • Both dish and stopper are autoclavable

Warranty and Services

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2.0 oz.
Color Clear
Description Weighing Bottles
For Use With (Application) weigh samples
Form Tall Form
Includes Interchangeable ground stopper
Height (Metric) With Closure 80 mm
Material Borosilicate Glass
Length (Metric) 40 mm
Quantity 1
Sterility Non-sterile
Weight (Metric) 45.35 g
Weight (English) 0.1 lb.
Width (Metric) 40 mm
Closure Color Translucent
Closure Included Yes
Autoclavable Autoclavable
Disposable Reusable
Shape Cylindrical
Height (Metric) 80 mm
Product Type Weighing Bottle
Length (English) 3.2 in.
Height (English) 3.2 in.
Closure Material Glass
Closure Size 3.3 cm
Diameter (Metric) 40 mm
Closure Type Ground stopper
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.