Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tall Form High Alumina Crucible
SDPSCI_ED

Catalog No. S139653 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
20 mL
50 mL
100 mL
Diameter (Metric) Outer:
30 mm
39 mm
52 mm
65 mm
Height (Metric):
33 mm
36 mm
47 mm
62 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Height (Metric)
S139653 10 mL 30 mm 33 mm
S139654 20 mL 39 mm 36 mm
S139655 50 mL 52 mm 47 mm
S139656 100 mL 65 mm 62 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139653 Supplier United Scientific™ Supplier No. JAH010
Add to Cart
Add to Cart
This item is not returnable. View return policy

These high alumina crucibles allow for higher temperature usage compared to porcelain.

This cylindrical-form crucible is crafted from 99.7% pure aluminum oxide, ideal for high-temperature work demanding contamination-free results.

  • Maximum use temperature is 1750°C (3182°F)
  • Temperature change rate should not exceed 150°C (302°F) per hour
  • High-alumina products are highly refractory, meant for use in reducing and oxidizing atmospheres
  • Material is inert in hydrogen and carbonaceous atmospheres and offers high resistance to alkalis and other fluxes
  • Recommended for use with refractory metals
  • Suitable for glass melting, including borosilicate glass

Specifications

Material High Alumina
Capacity (Metric) 10 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 30 mm
Height (Metric) 33 mm
Product Type Crucible
Shape Tall Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.