Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tall Form High Alumina Crucible
SDPSCI_ED

Catalog No. p-7229296
Click to view available options
Capacity (Metric):
10 mL
20 mL
50 mL
100 mL
Diameter (Metric) Outer:
30 mm
39 mm
52 mm
65 mm
Height (Metric):
33 mm
36 mm
47 mm
62 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

These high alumina crucibles allow for higher temperature usage compared to porcelain.

This cylindrical-form crucible is crafted from 99.7% pure aluminum oxide, ideal for high-temperature work demanding contamination-free results.

  • Maximum use temperature is 1750°C (3182°F)
  • Temperature change rate should not exceed 150°C (302°F) per hour
  • High-alumina products are highly refractory, meant for use in reducing and oxidizing atmospheres
  • Material is inert in hydrogen and carbonaceous atmospheres and offers high resistance to alkalis and other fluxes
  • Recommended for use with refractory metals
  • Suitable for glass melting, including borosilicate glass

Specifications

Material High Alumina
Capacity (Metric) 10 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 30 mm
Height (Metric) 33 mm
Product Type Crucible
Shape Tall Form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.