Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific Chemicals Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann

Catalog No. AA33058KF
Click to view available options
Capacity (Metric):
0.2 mL
1 mL
2.3 mL
5 mL
8 mL
17 mL
30 mL
Diameter (Metric) Outer:
3mm
5mm
6mm
8mm
10mm
15mm
20mm
Diameter (Metric) Inner:
30mm
50mm
80mm
100mm
Height (Metric):
6mm
8mm
10mm
12mm
15mm
20mm
25mm

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 100mm
Material Al-23
Quantity 1 Piece
Capacity (Metric) 17 mL
Diameter (Metric) Outer 15mm
Height (Metric) 20mm
Product Type Tammann Al-23 Crucibles

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.