Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ TargetDispo Single-Use DispoSampler
Shop All Dynalab Corporation Products
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Description
- For disposable use
- Individually packaged
- 25mm diameter
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
Specifications
Specifications
Product Type | Sampler |
Autoclavable | Not Autoclavable |
Description | TargetDispo HDPE1000mm, 200mL SterileP20 |
Capacity (English) | 6.76 oz. |
Capacity (Metric) | 200 mL |
Disposable | Single-use |
Sterility | Sterile |
Color | White |
Certifications/Compliance | EU foodstuffs, FDA |
For Use With (Application) | Multiple-layer sampling |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction