Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tec Labs™ Poison Oak and Ivy Outdoor Skin Cleanser
Click to view available options
Volume (Metric):
118 mL
355 mL
Description
- Used daily by firefighters, telephone, railroad, tree care, forestry and utility crews since the 1960's
- Also use to remove creosote, pitch, sap, tar, grime from hands, cable gel and many other items
- Effective in eliminating skunk odor from dogs
Order Info
4 oz. (118mL) flip-top bottle.
Specifications
Specifications
| Product Type | Skin Cleanser |
| For Use With (Application) | Protection from poison oak, ivy, and sumac oil |
| Packaging | Bottle |
| Quantity | 1 Ea. |
| Volume (English) | 12 oz. |
| Volume (Metric) | 355 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction