Learn More
Diversified Spaces™ Tech-Ed Tool Storage Cabinet



Description
Includes
Assorted tool pegs, mounted plug mold strip with six outlets, switch, breaker, cord (15 in.), plug
- Constructed of solid maple, maple veneer
- Interior upper half lined with pegboard (0.25 in.)
- Lower half features plywood shelves (Dia.: 1 in.)
- Finished with durable earth-friendly UV finish
- Both sets of doors include locks
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
Color | Tan |
Product Type | Equipment Storage Cabinet |
Width (English) Exterior | 48 in. |
Includes | No Tools |
Shelf Type | 1 fixed, 2 adjustable |
Depth (Metric) Exterior | 55.88 cm |
Height (Metric) Exterior | 212.36 cm |
No. of Shelves | 3 |
Width (Metric) Exterior | 121.92 cm |
Material | Wood (Maple) |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.