Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Tedlar™ SCV Gas Sampling Bag with Thermogreen™ LB-2 Septa

Catalog No. 111010237 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
0.6 L
1 L
2 L
3 L
5 L
10 L
25 L
Quantity:
10/Pk.
5/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
11-101-0237 2 L 10/Pk.
11-101-0525 0.6 L 10/Pk.
11-101-6273 1 L 10/Pk.
11-101-0002 3 L 10/Pk.
11-100-9858 5 L 10/Pk.
11-100-9536 10 L 10/Pk.
11-100-9493 25 L 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 11-101-0237 Supplier MilliporeSigma™ Supelco™ Supplier No. 30273U
Add to Cart
Add to Cart

Tedlar™ is recommended in several US EPA methods for sampling VOCs and sulfur compounds.

Tedlar™ is made from a high-quality 2 mil Tedlar™ film for superior inertness, impermeability, sample integrity and good recovery data.
TRUSTED_SUSTAINABILITY

Specifications

Includes Screw Cap Valve (SCV)
Material PVDF Film
Product Line Tedlar
Quantity 10/Pk.
Capacity (Metric) 2 L

Tedlar is a registered trademark of E. I. du Pont de Nemours and Company. Thermogreen is a registered trademark of Sigma-Aldrich Co. LLC.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.