Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ TELOS™ neo™ PAX SPE Columns
Mixed-mode strong anion exchange columns for acidic analyte extraction
$149.82 - $233.07
Specifications
Column Phase | Polymer |
---|---|
For Use With (Application) | Mixed-mode Strong Anion Exchange |
For Use With (Equipment) | Conventional HPLC System |
Particle Size | 60 μm |
Type | Solid Phase Extraction Column |
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight | Volume (Metric) | Price | Quantity & Availability | ||||
13-245-173
|
Cole-Parmer™
0647423 |
30 mg | 1 mL |
Pack of 100 for $233.07
|
|
||||
13-245-168
|
Cole-Parmer™
0647451 |
60 mg | 3 mL |
Pack of 50 for $149.82
|
|
||||
13-245-170
|
Cole-Parmer™
0647431 |
200 mg | 6 mL |
Pack of 30 for $204.35
|
|
||||
Description
- High surface area and capacity ensure highly reliable retention characteristics
- No secondary interactions from silanol groups for accurate results
- Higher sample loading due to high surface area
- Recover clean extracts and shorten the time spent on method development using TELOS neo polymeric SPE columns.
- High surface area and capacity allow the use of smaller sorbent masses, leading to reduced elution volumes and evaporation/reconstitution steps.
- Polymeric sorbents are water-wettable and not affected by drying out, providing better flow characteristics, retention, and elution.
- Columns provide high and reproducible recoveries for a wide range of analytes, including acidic, neutral, basic, and multi-charged analytes.
Specifications
Polymer | |
Conventional HPLC System | |
Solid Phase Extraction Column |
Mixed-mode Strong Anion Exchange | |
60 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title