Learn More
MilliporeSigma™ Supelco™ Tenax™ GR Thermal Desorption Tubes
Shop All MilliporeSigma Supelco ProductsSpecifications
Specifications
| For Use With (Application) | Air Monitoring |
| Diameter (Metric) Outer | 6 mm |
| Material | Stainless Steel |
| Overall Length (English) | 7 in. |
| Matrix | Tenax™ GR Composite (30% Graphite Carbon, 70% Tenax™ TA) |
| Description | Pre-conditioned |
| Product Line | Tenax |
| For Use With (Equipment) | Gerstel™ TDS A & TDS 2 |
| Packaging Quantity | 1/Pk. |
| Diameter (Metric) Inner | 4 mm |
Tenax is a registered trademark of Buchem B.V.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.