Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific Chemicals Carmine, pure, high purity biol.stain, alum lake of carminic acid
Click to view available options
Quantity:
5 g
25 g
100 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Merck Index | 15, 2442 |
| Solubility Information | Solubility in water: soluble in hot water. Other solubilities: soluble in alkali, insoluble in diluted acids |
| Infrared Spectrum | Authentic |
| Loss on Drying | 20% max. |
| Percent Purity | ≥42.0% (carminic acid) |
| Grade | Pure |
| Packaging | Glass bottle |
| UV Spectrometry | Complies |
| Color | Purple/Red to Red |
| Quantity | 25 g |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction