Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Test Tube Brush with Natural Bristles



Click to view available options
Diameter (English):
0.5 in.
0.75 in.
1 in.
1.5 in.
Description
- Brushes designed to clean test tubes
- Natural nylon bristles with radial tops
- Mounted in twisted heavy duty gauge galvanized wire
Specifications
Specifications
Product Type | Test Tube Brush |
Bristle Material | Natural Bristles |
Bristle Type | Radial, Tufted End |
Color-coded | No |
Handle Material | Galvanized |
Handle Type | Twisted Wire |
Tip Type | Radial Tip |
Sterility | Non-sterile |
Color | Brown |
Diameter (English) | 0.5 in. |
Show More |
Warning: Cancer and Reproductive Harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction