Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Test Tube Brushes
SCI_ED

Catalog No. s30425
Click to view available options
Length (English):
12 in.

Sturdy brushes with stainless-steel handles

Resist rust and corrosion.

For tubes up to 11mm in diameter

  • Stiff nylon bristles
  • Brush dimensions: 0.5 × 3 in. (1.5 × 10.6cm)
  • Overall length: 12 in. (30.5cm)

Order Info

Sold in packs of 12

Specifications

Product Type Test Tube Brush
Bristle Material Nylon
Bristle Type Stiff
Handle Material Stainless Steel
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.