Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Test Tube Brushes
SCI_ED

Catalog No. s13720 Shop All GSC Products
Encompass
Click to view available options
Length (Metric):
150 mm
200 mm
Length (Metric) Bristle:
50 mm
75 mm
Diameter (Metric) Bristle:
17 mm
25 mm
Intended for ages 13 and up.
Intended for ages 13 and up.

Brush and clean test tubes in laboratory or classroom settings. GSC International Test Tube Brushes employ soft, natural bristles to avoid scratching and galvanized handles to prevent rust.

  • Great for cleaning out test tubes in laboratory or classroom settings
  • Soft, natural bristles are designed to clean tubes without scratching
  • Galvanized handles prevent rusting over repeated use
  • Available in a variety of sizes to fit different size tubes

Specifications

Bristle Type Soft
Handle Material Galvanized Steel
Diameter (Metric) Bristle 25 mm
For Use With (Application) Cleaning test tubes
Length (Metric) 200 mm
Length (Metric) Bristle 75 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.