Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Test Tube Rack
SDPSCI_ED

Catalog No. s81630 Shop All United Scientific Supplies, Inc Products
Click to view available options
Positions:
20
24
36
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (16 to 20 mm)

Heavy wire Test Tube Rack with a durable epoxy coating.

  • Heavy wire test tube rack
  • Includes a durable epoxy coating
  • 20, 24, and 36 place racks available
  • For various tube sizes

Specifications

Product Type Test Tube Rack
Array 4 x 5
Autoclavable Autoclavable
Color Blue
Holds Tubes (16 to 20 mm)
Material Steel
Positions 20
Shape Rectangular, Rounded Corners
Shelves None
Stackable No
Sterility Non-sterile
For Use With (Equipment) Test Tubes and Culture Tubes
Size 16 to 20 mm
Dimensions (L x W x H) 132 x 116 x 175 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.