Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Test Tube Stand
Shop All Eisco Products

Click to view available options
Positions:
20
24
36
40
72
80
For Use With (Equipment):
10 to 13 mm dia. tubes
15 to 16 mm dia. tubes
18 to 20 mm dia. tubes
20 to 22 mm dia. tubes
22 to 25 mm dia. tubes
Description
- Made from epoxy-coated steel wire
- Resists most solvents, weak acids and bases
- Withstands temperatures up to 121°C
- Holds 24 tubes of 15 to 16mm dia.
Specifications
Specifications
| Product Type | Test Tube Stand |
| Closure Included | No |
| Content And Storage | Blue |
| Description | Epoxy Coated |
| Array | 4 x 6 |
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Tubes |
| Material | Epoxy-coated Steel |
| Positions | 24 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction