Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Test Tubes
SCI_ED

Catalog No. p-3996977
Click to view available options
Closure Color:
Blue
Red
White
Yellow

15mL test tubes with different colored quick-closure screw caps available.

Four cap colors for easy identification.

  • Leakproof and suitable for centrifugation up to 4000rcf
  • Clarified polypropylene
  • Graduated from 2 to 12mL with 2mL subdivisions
  • Design of cap avoids any contamination due to drops of liquid on the inner surface
  • Dimensions: 0.76 × 4.04 in. (1.93 × 10.26cm)

Specifications

Closure Color Blue
Closure Material Polyethylene
Capacity (Metric) 15 mL
Material Polypropylene
For Use With Leak proof suitable for centrifugation to 4000xG
Graduated Yes
Closure Type Screw Cap
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.