Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Velp Scientifica™ Test Tubes for Digestion Units
SDP

Catalog No. p-8012702
Click to view available options
For Use With (Equipment):
DK6/48 and UDK series
Digesters DK 20/26, DKL 42/26 and UDK Distillation Units
UDK Series distillation units
Diameter (Metric) Outer:
26 mm
42 mm
48 mm
80 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

6 Test Tubes/Box

Facilitates the nitrogen analysis and protein determination process. Velp Scientifica™ Test Tubes for Digestion Units are for use with Velp Scientifica™ Kjeldahl Digestion Units.

  • Available in different counts
  • Available in different sizes and diameters

Specifications

Product Type Test Tubes
Capacity (Metric) 100 mL
Diameter (Metric) Outer 26 mm
For Use With (Equipment) Digesters DK 20/26, DKL 42/26 and UDK Distillation Units
Quantity 6 Tubes/ Box
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.