Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Tetramethylammonium Hydroxide Pentahydrate, ≥98% PROMO
Click to view available options
Quantity:
100 g
500 g
Description
- Tetramethylammonium Hydroxide Pentahydrate is used in gas chromatography/mass spectrometry (GC/MS), capillary isotachophoresis and capillary zone electrophoresis, and liquid chromatography.
- TM is also utilized in the synthesis of organic and inorganic compounds such as vinyl halides and tetramethylammonium dithiocarboxylates.
- It is also used in the preparation of iron oxide nanoparticles for application as magnetic resonance imaging contrast agents.
- It is an ion pairing agent that is commonly used in analytical chemistry.
- It is also used as a developer or etchant in semiconductor and photoelectric industries.

Specifications
Specifications
Item Name | Tetramethylammonium Hydroxide Pentahydrate |
Content And Storage | Store at 4°C |
Form | Solid |
Quantity | 500 g |
Appearance | White |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction