Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Tetramethylammonium Hydroxide Pentahydrate, ≥98% PROMO
Tetramethylammonium Hydroxide Pentahydrate is an ion pairing agent that is commonly used in analytical chemistry.
Specifications
Item Name | Tetramethylammonium Hydroxide Pentahydrate |
---|---|
Content And Storage | Store at 4°C |
Form | Solid |
Appearance | White |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN5211480P
|
MP Biomedicals™
0215211480FP |
100 g | N/A | N/A | N/A | ||||
ICN5211490P
|
MP Biomedicals™
0215211490FP |
500 g | N/A | N/A | N/A | ||||
Description
- Tetramethylammonium Hydroxide Pentahydrate is used in gas chromatography/mass spectrometry (GC/MS), capillary isotachophoresis and capillary zone electrophoresis, and liquid chromatography.
- TM is also utilized in the synthesis of organic and inorganic compounds such as vinyl halides and tetramethylammonium dithiocarboxylates.
- It is also used in the preparation of iron oxide nanoparticles for application as magnetic resonance imaging contrast agents.
- It is an ion pairing agent that is commonly used in analytical chemistry.
- It is also used as a developer or etchant in semiconductor and photoelectric industries.
Specifications
Tetramethylammonium Hydroxide Pentahydrate | |
Store at 4°C | |
Solid | |
White |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title