Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ KOGO™ TPR Cleanroom Adhesive Tapes
SDP

Catalog No. p-4379680 Shop All Texwipe Products
Click to view available options
Color:
Blue
White
Width (English):
0.5 in.
1 in.
2 in.

Catalog No. 18-366-432

Supplier: Texwipe™ TPR1048BL

Only null left
Add to Cart
Add to Cart

For quick tack and moderate adhesion

These tapes are ideal for color coding or product identification in cleanrooms. Highly conformable feature makes it well suited for sealing compound surfaces and packaging materials within critical environments. Low in halogens, leachable chlorides and heavy metals, provides users with the ideal cleanroom tape solution.

  • Low density polyethylene backing with a synthetic rubber adhesive
  • Available in tape widths: 0.5 in., 1 in., 2 in., 3 in.
  • Color options: blue, green, red, white, and yellow
  • Latex-free with high adhesion and cohesion
  • Packaged in reusable press-and-seal cleanroom bags

Specifications

Certifications/Compliance ISO 3
Adhesive Type Rubber, Synthetic
Color Blue
Material LDPE
For Use With (Application) Ideal for cleanroom packaging, color coding, labeling and waferbox sealing
Latex Free Yes
Quantity 48/Pk.
Temperature Range (English) -40 to 190°F
Temperature Range (Metric) -40°C to +88°C
Thickness (English) 5.5 mil
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.