Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Therapak™ 95kPa Compliant Transport Bags

Catalog No. 22130411 Shop All Therapak Corporation Products
Click to view available options
Product Type:
1-pocket Transport Bag
2-pocket Transport Bag
Includes:
Absorbent Pad
Aqui-Pak Pouch
Bag only
Tube Shuttle, Absorbent Pad

For use as a secondary water-tight receptacle

  • Leak-resistant seal
  • Back pocket holds quarter-folded requisition forms
  • To transport multiple primary tubes, use the Aqui-Pak™ absorbent and tube separator
  • Easy-to-use — simply insert specimen tube and absorbent material into the front pocket, peel away the white tape liner, and fold down adhesive to cover the opening
  • For transport of multiple primary tubes, use the Aqui-Pak absorbent and tube separator with a 95 kPa bag
  • For transport of cryogenic cryoboxes in a frozen shipper, use the 12 × 15 in. (30.5 × 38.1cm), one-pocket bag, which accommodates up to 3 in. (7.6cm) tall cryoboxes

Compliance

Meet DOT and IATA regulations for shipping biological substances.

Specifications

Description One-pocket bag
Color Clear with White Tape Liner
Includes Bag only
Material Plastic
Dimensions (L x W) 15 x 12 in. (38.1 x 30.5cm)
Length (English) 15 in.
Length (Metric) 38.1 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Product Type 1-pocket Transport Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.